Shop All Filtration Accessories
Asahi
Screen, 1/2" Size, PVC
Mfr # 3154005
Zoro # G6160309
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- For Use With Foot Valves
- For Use With Mfr. Model Number 1210005
- Temp. Range 32 Degrees to 120 Degrees F
- Type Ball Check
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3154005
- Zoro # G6160309
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Size | 1/2 in |
Details
Item | Screen |
Material of Construction | PVC |
For Use With | Foot Valves |
For Use With Mfr. Model Number | 1210005 |
Temp. Range | 32 Degrees to 120 Degrees F |
Type | Ball Check |
Fits Brand | Asahi |
Description
Screen, Fits Brand Asahi, For Use With Grainger Item Number 49EZ94, For Use With Mfr. Model Number 1210005, Ball Check, Size 1/2 in, Material of Construction PVC, Temp. Range 32 Degrees to 120 Degrees F, For Use With Foot Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- KOHLER Aerator Kit (1220334-CP)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- CENTRAL BRASS Cast Brass Shower Corner Valve, Polished Chrome (1246)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Screen, 2" Size, PVC (3154020)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 1" Size (3188010)
- ASAHI Replacement Screen, 4" Size (3187040)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- Asahi Filtration Accessories