Shop All Filtration Accessories
Asahi
Screen, 1" Size, PVC
Mfr # 3154010
Zoro # G6160281
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Fits Brand Asahi
- Temp. Range 32 Degrees to 120 Degrees F
- Size 1 in
- For Use With Foot Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3154010
- Zoro # G6160281
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Size | 1 in |
Details
Item | Screen |
Material of Construction | PVC |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Foot Valves |
Type | Ball Check |
For Use With Mfr. Model Number | 1210010 |
Description
Screen, Fits Brand Asahi, For Use With Grainger Item Number 40A477, 49EZ97, For Use With Mfr. Model Number 1210010, Ball Check, Size 1 in, Material of Construction PVC, Temp. Range 32 Degrees to 120 Degrees F, For Use With Foot Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (8R10S)
- BRADLEY 90-75 Mega Orifice Repair Kit (S65-115)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000450)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 1" Size (3186010)
- ASAHI Replacement Screen, 2" Size (3186020)
- ASAHI Replacement Screen, 4" Size (3187040)
- ASAHI Replacement Screen, 3" Size (3186030)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- Asahi Filtration Accessories