Shop All Filtration Accessories
Asahi
Replacement Screen, 4" Size
Mfr # 3188040
Zoro # G6160056
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Sediment Strainers
- Temp. Range 32 Degrees to 120 Degrees F
- Size 4 in
- For Use With Mfr. Model Number 1257040
- Fits Brand Asahi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3188040
- Zoro # G6160056
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Size | 4 in |
Diameter | 4 in |
Mesh Size | 35 mesh |
Screen Size | 35 mesh |
Details
Item | Strainer Screen |
For Use With | Sediment Strainers |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With Mfr. Model Number | 1257040 |
Fits Brand | Asahi |
Type | Duct Mount |
Material of Construction | PVC |
Micron Rating | 420 micron |
Strainer Type | Mesh |
Screen Material | PVC |
Compatible Mfr. Model Number | 1257040 |
Maximum Temperature | 120 Degrees F |
Maximum Pressure at 100 deg F | 85 psi |
Minimum Temperature | 32 Degrees F |
Compatible Grainger Part Number | 49FA25 |
Description
Strainer Screen, Mesh Size 35 mesh, Micron Rating 420 micron, Diameter 4 in, Screen Material PVC, Maximum Pressure at 100 deg F 85 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257040, Compatible with Grainger Part Number 49FA25, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-3812)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- ASAHI Replacement Screen, 1" Size (3186010)
- ASAHI Replacement Screen, 4" Size (3186040)
- STEEL & OBRIEN 2-1/2" - 3" 30C - Long Wide Filter Media - Cotton Cheesecloth (KEF2W30C-NA)
- Asahi Filtration Accessories