Shop All Filtration Accessories
Asahi
Replacement Screen, 4" Size
Mfr # 3187040
Zoro # G6160126
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 28 mesh
- Material of Construction PVC
- Type 30 Mesh Replacement
- Size 4 in
- Temp. Range 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3187040
- Zoro # G6160126
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 28 mesh |
Size | 4 in |
Diameter | 4 in |
Screen Size | 28 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Type | 30 Mesh Replacement |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With Mfr. Model Number | 1257040 |
Fits Brand | Asahi |
For Use With | Sediment Strainers |
Micron Rating | 595 micron |
Minimum Temperature | 32 Degrees F |
Compatible Mfr. Model Number | 1257040 |
Screen Material | PVC |
Maximum Pressure at 100 deg F | 85 psi |
Maximum Temperature | 120 Degrees F |
Strainer Type | Mesh |
Compatible Grainger Part Number | 49FA25 |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 4 in, Screen Material PVC, Maximum Pressure at 100 deg F 85 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257040, Compatible with Grainger Part Number 49FA25, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Half Coupling (1MNB5)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002410)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- ASAHI Replacement Screen, 4" Size (3186040)
- ASAHI Replacement Screen, 3" Size (3186030)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- Asahi Filtration Accessories