Shop All Filtration Accessories
Asahi
Replacement Screen, 3/4" Size
Mfr # 3187007
Zoro # G6160178
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 28 mesh
- Material of Construction PVC
- Size 3/4 in
- Fits Brand Asahi
- Type 30 Mesh Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3187007
- Zoro # G6160178
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 28 mesh |
Size | 3/4 in |
Diameter | 3/4 in |
Screen Size | 28 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Fits Brand | Asahi |
Type | 30 Mesh Replacement |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257007 |
Micron Rating | 595 micron |
Strainer Type | Mesh |
Compatible Mfr. Model Number | 1257007 |
Maximum Temperature | 120 Degrees F |
Maximum Pressure at 100 deg F | 150 psi |
Screen Material | PVC |
Minimum Temperature | 32 Degrees F |
Compatible Grainger Part Number | 49FA19 |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 3/4 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257007, Compatible with Grainger Part Number 49FA19, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50041883-001 Dc Solenoid Valve (50041883-0)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- ASAHI Replacement Screen, 1" Size (3188010)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- Asahi Filtration Accessories