Shop All Filtration Accessories
Asahi
Replacement Screen, 3" Size
Mfr # 3187030
Zoro # G6160135
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 28 mesh
- Material of Construction PVC
- Size 3 in
- Fits Brand Asahi
- Type Duct Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3187030
- Zoro # G6160135
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 28 mesh |
Size | 3 in |
Diameter | 3 in |
Screen Size | 28 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Fits Brand | Asahi |
Type | Duct Mount |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With Mfr. Model Number | 1257030 |
For Use With | Sediment Strainers |
Micron Rating | 595 micron |
Maximum Pressure at 100 deg F | 85 psi |
Maximum Temperature | 120 Degrees F |
Compatible Mfr. Model Number | 1257030 |
Strainer Type | Mesh |
Screen Material | PVC |
Minimum Temperature | 32 Degrees F |
Compatible Grainger Part Number | 49FA24 |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 3 in, Screen Material PVC, Maximum Pressure at 100 deg F 85 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257030, Compatible with Grainger Part Number 49FA24, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 3.0)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 4" Size (3187040)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ASAHI Replacement Screen, 4" Size (3188040)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- Asahi Filtration Accessories