Shop All Filtration Accessories
Asahi
Replacement Screen, 2" Size
Mfr # 3186020
Zoro # G6160211
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 20 mesh
- Material of Construction PVC
- Fits Brand Asahi
- Temp. Range 32 Degrees to 120 Degrees F
- Type 20 Mesh Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3186020
- Zoro # G6160211
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 20 mesh |
Size | 2 in |
Diameter | 2 in |
Screen Size | 20 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
Type | 20 Mesh Replacement |
For Use With Mfr. Model Number | 1257020 |
For Use With | Sediment Strainers |
Micron Rating | 840 micron |
Minimum Temperature | 32 Degrees F |
Screen Material | PVC |
Compatible Mfr. Model Number | 1257020 |
Strainer Type | Mesh |
Maximum Pressure at 100 deg F | 150 psi |
Maximum Temperature | 120 Degrees F |
Compatible Grainger Part Number | 49FA23 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257020, Compatible with Grainger Part Number 49FA23, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Replacement Screen, 3" Size (3186030)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- VITAPUR Ultraviolet Replacement Lamp and Quartz Sleeve (VUVL-8)
- Asahi Filtration Accessories