Shop All Filtration Accessories
Asahi
Replacement Screen, 1/2" Size
Mfr # 3186005
Zoro # G6160257
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 20 mesh
- Material of Construction PVC
- For Use With Sediment Strainers
- For Use With Mfr. Model Number 1257005
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3186005
- Zoro # G6160257
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 20 mesh |
Size | 1/2 in |
Diameter | 1/2 in |
Screen Size | 20 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257005 |
Type | 20 Mesh Replacement |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
Micron Rating | 840 micron |
Maximum Temperature | 120 Degrees F |
Maximum Pressure at 100 deg F | 150 psi |
Compatible Mfr. Model Number | 1257005 |
Strainer Type | Mesh |
Minimum Temperature | 32 Degrees F |
Screen Material | PVC |
Compatible Grainger Part Number | 49FA18 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257005, Compatible with Grainger Part Number 49FA18, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI ELBOW 90 CPVC 3/4"" 10PK (CTS02300C0800)
- ZORO SELECT 1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (463-070)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- DIXON Cam and Groove Gasket, 2 in Nominal, FKM (200-G-VI)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 3" Size (3186030)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ASAHI Replacement Screen, 2" Size (3186020)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- Asahi Filtration Accessories