Shop All Filtration Accessories
Asahi
Replacement Screen, 1" Size
Mfr # 3188010
Zoro # G6160099
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 35 mesh
- Material of Construction PVC
- For Use With Sediment Strainers
- Size 1 in
- For Use With Mfr. Model Number 1257010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3188010
- Zoro # G6160099
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 35 mesh |
Size | 1 in |
Diameter | 1 in |
Screen Size | 35 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257010 |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
Type | 40 Mesh Replacement |
Micron Rating | 420 micron |
Compatible Mfr. Model Number | 1257010 |
Screen Material | PVC |
Minimum Temperature | 32 Degrees F |
Strainer Type | Mesh |
Maximum Pressure at 100 deg F | 150 psi |
Maximum Temperature | 120 Degrees F |
Compatible Grainger Part Number | 49FA20 |
Description
Strainer Screen, Mesh Size 35 mesh, Micron Rating 420 micron, Diameter 1 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257010, Compatible with Grainger Part Number 49FA20, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222158)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- LEGEND VALVE 1" X 3" 304 SS NIPPLE (304-104)
- CAVAGNA GROUP POL x 1/2-in FPT First Stage Regulator 8-12 PSI 2.1M BTU/HR (988HP-05)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- ASAHI Screen, 2" Size, PVC (3154020)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- Asahi Filtration Accessories