Shop All Filtration Accessories
Asahi
Replacement Screen, 1" Size
Mfr # 3187010
Zoro # G6160169
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 28 mesh
- Material of Construction PVC
- Size 1 in
- For Use With Mfr. Model Number 1257010
- Fits Brand Asahi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3187010
- Zoro # G6160169
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 28 mesh |
Size | 1 in |
Diameter | 1 in |
Screen Size | 28 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
For Use With Mfr. Model Number | 1257010 |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Sediment Strainers |
Type | 30 Mesh Replacement |
Micron Rating | 595 micron |
Maximum Pressure at 100 deg F | 150 psi |
Minimum Temperature | 32 Degrees F |
Maximum Temperature | 120 Degrees F |
Screen Material | PVC |
Compatible Mfr. Model Number | 1257010 |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 1 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257010, Compatible with Grainger Part Number 49FA20, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Connector, Copper, FPT. (S6713NB18GX)
- DANCO Faucet Bibb Seat, Brass, For Central and Rheum Faucet (30006E)
- APOLLO BY TMG 1 in. Barb x 1 in. Male Pipe Thread Brass Rope Adapter (POLYRPM1)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (837-212)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- ASAHI Replacement Screen, 2" Size (3186020)
- ASAHI Replacement Screen, 4" Size (3186040)
- ASAHI Replacement Screen, 3" Size (3186030)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L White PVC Snap-in Filter (86370)
- Asahi Filtration Accessories