Shop All Filtration Accessories
Asahi
Replacement Screen, 1-1/2" Size
Mfr # 3188015
Zoro # G6160080
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 35 mesh
- Material of Construction PVC
- Type 40 Mesh Replacement
- Fits Brand Asahi
- For Use With Sediment Strainers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3188015
- Zoro # G6160080
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 35 mesh |
Size | 1 1/2 in |
Diameter | 1 1/2 in |
Screen Size | 35 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Type | 40 Mesh Replacement |
Fits Brand | Asahi |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257015 |
Temp. Range | 32 Degrees to 120 Degrees F |
Micron Rating | 420 micron |
Maximum Pressure at 100 deg F | 150 psi |
Strainer Type | Mesh |
Minimum Temperature | 32 Degrees F |
Maximum Temperature | 120 Degrees F |
Screen Material | PVC |
Compatible Mfr. Model Number | 1257015 |
Compatible Grainger Part Number | 49FA22 |
Description
Strainer Screen, Mesh Size 35 mesh, Micron Rating 420 micron, Diameter 1 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257015, Compatible with Grainger Part Number 49FA22, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 4" Size (3186040)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- Asahi Filtration Accessories