Shop All Filtration Accessories
Asahi
Replacement Screen, 1-1/2" Size
Mfr # 3187015
Zoro # G6160150
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 28 mesh
- Material of Construction PVC
- Size 1 1/2 in
- Temp. Range 32 Degrees to 120 Degrees F
- For Use With Sediment Strainers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3187015
- Zoro # G6160150
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 28 mesh |
Size | 1 1/2 in |
Diameter | 1 1/2 in |
Screen Size | 28 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257015 |
Fits Brand | Asahi |
Type | 30 Mesh Replacement |
Micron Rating | 595 micron |
Compatible Mfr. Model Number | 1257015 |
Strainer Type | Mesh |
Maximum Pressure at 100 deg F | 150 psi |
Screen Material | PVC |
Minimum Temperature | 32 Degrees F |
Maximum Temperature | 120 Degrees F |
Compatible Grainger Part Number | 49FA22 |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 1 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257015, Compatible with Grainger Part Number 49FA22, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- TOTO Check Valve For Soap (190522R)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- KOHLER Eclectic 18" Grab Bar (26504-2MB)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 1" Size (3186010)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- SPIRAX SARCO Y IRON THREADED 3/4IN NPT STRAINER (250B)
- Asahi Filtration Accessories