Shop All Filtration Accessories
Asahi
Replacement Screen, 1-1/2" Size
Mfr # 3186015
Zoro # G6160220
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 20 mesh
- Material of Construction PVC
- Temp. Range 32 Degrees to 120 Degrees F
- For Use With Sediment Strainers
- Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 3186015
- Zoro # G6160220
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 20 mesh |
Size | 1 1/2 in |
Diameter | 1 1/2 in |
Screen Size | 20 mesh |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257015 |
Fits Brand | Asahi |
Type | 20 Mesh Replacement |
Micron Rating | 840 micron |
Screen Material | PVC |
Maximum Pressure at 100 deg F | 150 psi |
Strainer Type | Mesh |
Maximum Temperature | 120 Degrees F |
Minimum Temperature | 32 Degrees F |
Compatible Mfr. Model Number | 1257015 |
Compatible Grainger Part Number | 49FA22 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 1 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257015, Compatible with Grainger Part Number 49FA22, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- ASAHI Replacement Screen, 3" Size (3186030)
- ASAHI Replacement Screen, 4" Size (3186040)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 1" Size (3188010)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- Asahi Filtration Accessories