Shop All Globe Valves
Asahi
Globe Valve, PVC, 3/4" Pipe Size, FKM Seal
Mfr # 1280007
Zoro # G6161955
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 3/4"
- Shape - Globe Valves Tee
- Body Material - Valves PVC
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1280007
- Zoro # G6161955
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length - Valves | 3 47/64 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Socket x Socket |
Shape - Globe Valves | Tee |
Body Material - Valves | PVC |
Valve Stem Design | Rising |
Item | Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 150 |
Max. Fluid Temp. - Valves | 120 Degrees F |
Seal Material | FKM |
Handle Material | Polypropylene |
Max. Fluid Pressure - Valves | 150 psi |
Max. Steam Pressure - Valves | Not Rated |
Max. Air Pressure | Not Rated |
Bonnet Style | Threaded |
Top of Handle to Inlet Center - Valves | 5 33/64 in |
Wedge Material | Polypropylene |
Stem Material | PVC |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves PVC, Media - Valves Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 120 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 47/64 in, Top of Handle to Inlet Center - Valves 5 33/64 in, Valve Class Class 150, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- HONEYWELL V5863A2061 3/4" Female Npt 3-Way (V5863A2061)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- Asahi Valves