Shop All Gate Valves
Asahi
Gate Valve, 14" Pipe Size, Polypropylene
Mfr # 1251140
Zoro # G6162068
product price: $5,370.99
/ea
Free Shipping & Returns
$5,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material PVC
- Handle Material Polypropylene
- Inlet to Outlet Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1251140
- Zoro # G6162068
- Country of Origin Japan
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 1 in |
Pipe Size - Valves | 14 in |
Overall Length | 16.93 in |
Nominal Valve Size | 14 in |
Connection Size - Side 1 | 14 in |
Connection Size - Side 2 | 14 in |
Handle Height | 35.83 in |
Handle Diameter | 17.32 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 14 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 75 psi, Coefficient of Volume (Cv) 7,000, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM (1242080)
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- ASAHI Gate Valve, 6" Pipe Size, Polypropylene (1251060)
- ASAHI Valve, Gate, 4", PVC, Flanged, PP, FKM (1242040)
- ASAHI Gate Valve, 8" Pipe Size, Polypropylene (1251080)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 150 Flanged Gate Valve (21611006)
- Asahi Gate Valves