Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 7-51/64" Inside Dia., Black
Mfr # 3113080
Zoro # G6160476
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 13/32 in
- Bolt Holes 8
- Inside Dia. 7 51/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3113080
- Zoro # G6160476
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 13/32 in |
Inside Dia. | 7 51/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | EPDM |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 195 Degrees F |
Temp. Range (F) | -40 Degrees to 195 Degrees |
Type | ANSI 150 lb Gasket |
FDA Approved | No |
Insert Material | EPDM |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
Metal Detectable Gasket | No |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 13 7/16 in, Thickness 5/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- MNG 5" Pull, Precision, Satin Nickel (85628)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- CODEL DOORS 36" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3080pri1501NPCLET)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3114012)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3113015)
- KOHLER Gasket, 41550 (41550)
- Asahi Flange & Ring Gaskets