Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 45/64" Inside Dia., Black
Mfr # 3114005
Zoro # G6160449
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 3 13/32 in
- Bolt Holes 4
- Inside Dia. 45/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114005
- Zoro # G6160449
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 3 13/32 in |
Inside Dia. | 45/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | ANSI 150 lb Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Continuous Max. Temp. (F) | 250 Degrees F |
Binder Material | None |
Number of Bolt Holes | 4 |
Metal Detectable Gasket | No |
FDA Approved | No |
Insert Material | PTFE |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 13/16 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 7/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Champagne Bronze Traditional Cabinet Knob (BP79032CHBRZ)
- EBERHARD MANUFACTURING CO Key Locking Draw Latch Black (EMC 851 BLK)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3114120)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3113012)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1879)
- Asahi Flange & Ring Gaskets