Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 3-13/64" Inside Dia., Black
Mfr # 3114030
Zoro # G6160379
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 13/32 in
- Bolt Holes 4
- Inside Dia. 3 13/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114030
- Zoro # G6160379
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 13/32 in |
Inside Dia. | 3 13/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 13/16 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 250 Degrees F |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Type | ANSI 150 lb Gasket |
FDA Approved | No |
Insert Material | PTFE |
Binder Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 7 7/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 13/16 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2005-2011 GM / 3-Button Keyless Entry Remote / PN: 15777636 / KOBGT04A (OR-GM013)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3113010)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 5" Inside Dia., Black (3113050)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3114120)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3113012)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- Asahi Flange & Ring Gaskets