Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 2-7/64" Inside Dia., Black
Mfr # 3114020
Zoro # G6160397
original price:
$49.61
27% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 5 29/32 in
- Bolt Holes 4
- Inside Dia. 2 7/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114020
- Zoro # G6160397
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 5 29/32 in |
Inside Dia. | 2 7/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 13/16 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Type | ANSI 150 lb Gasket |
Continuous Max. Temp. (F) | 250 Degrees F |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Binder Material | None |
Number of Bolt Holes | 4 |
Insert Material | PTFE |
FDA Approved | No |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 15/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 13/16 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA409)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (PBK3)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3113012)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3114120)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- Asahi Flange & Ring Gaskets