Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 2-45/64" Inside Dia., Black
Mfr # 3114025
Zoro # G6160388
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 19 21/32 in
- Bolt Holes 4
- Inside Dia. 2 45/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114025
- Zoro # G6160388
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 19 21/32 in |
Inside Dia. | 2 45/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 13/16 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 250 Degrees F |
Type | ANSI 150 lb Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Metal Detectable Gasket | No |
Binder Material | None |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | PTFE |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 19 11/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 13/16 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- THE MARWIN The Marwin S-81 Superior 22.5 x 54 10 ft. Attic Stair 300Lb (S-81)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10B Dark Bronze (SL80-10B)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3113010)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3114060)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White (37760-1103)
- Asahi Flange & Ring Gaskets