Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 11-7/64" Inside Dia., Black
Mfr # 3114120
Zoro # G6160318
original price:
$141.00
12% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 18 29/32 in
- Bolt Holes 12
- Inside Dia. 11 7/64 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114120
- Zoro # G6160318
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 18 29/32 in |
Inside Dia. | 11 7/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 1 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 12 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 250 Degrees F |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Type | ANSI 150 lb Gasket |
Number of Bolt Holes | 12 |
Metal Detectable Gasket | No |
Insert Material | PTFE |
FDA Approved | No |
For Flange ANSI Class | 150 |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 12 3/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 18 15/16 in, Thickness 5/64 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- MSI Fossil Snow 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0006)
- SIMPLY FRAMES 1-1/2 in. H x 6 in. L Wall Plate Holder, Satin Silver (SW-615S)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3113010)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3113012)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3114012)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508003)
- Asahi Flange & Ring Gaskets