Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 1-1/2" Inside Dia., Black
Mfr # 3114012
Zoro # G6160415
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 1/2 in
- Bolt Holes 4
- Inside Dia. 1 1/2 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3114012
- Zoro # G6160415
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 1/2 in |
Inside Dia. | 1 1/2 in |
Width | 0.0781 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | ANSI 150 lb Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Continuous Max. Temp. (F) | 250 Degrees F |
Number of Bolt Holes | 4 |
Insert Material | PTFE |
For Flange ANSI Class | 150 |
FDA Approved | No |
Binder Material | None |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 1/2 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Card Reader Cover, 10"H, 3 lb. (HOOD-CS-08x10)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- HY-KO Key Blank Esp Es8 (11010ES8)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3113120)
- ASAHI Flange Gasket, 2-45/64" Inside Dia., Black (3114025)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3113080)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- Asahi Flange & Ring Gaskets