Shop All Ball Valves
Asahi
Electronic Ball Valve, 3/4" Pipe Size
Mfr # 2901007
Zoro # G6161036
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style 2-Way
- Connection Type Socket
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 2901007
- Zoro # G6161036
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.37 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Fill Valve, Black (Z8106)
- LEGEND VALVE 1" COPPER CAP (450-485)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- CAMCO C 2063 REPLACEMENT CARTRIDGE (52412)
- ASAHI Valve, Ball, T-21, 1/2", PVC, FKM, Flanged (1608005)
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70-102-41)
- Asahi Ball Valves