Shop All Ball Valves
Asahi
Electronic Ball Valve, 2-1/2" Pipe Size
Mfr # 2901025
Zoro # G6160981
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material PVC
- Body Style 2-Way
- Body Seal Material EPDM
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 2901025
- Zoro # G6160981
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 6.37 in |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF CLOSET FLANGE ABS TKO 3"" (888-ATM)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- TOTO Major Service Kit For Tsptm Includes Car (THP4805)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (2511007)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1602040)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1601015)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- ASAHI 1" Socket PVDF Ball Valve 2-Way (1627010)
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- Asahi Valves