Shop All Ball Valves
Asahi
Electronic Ball Valve, 1-1/2" Pipe Size
Mfr # 2901015
Zoro # G6161009
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style 2-Way
- Stem Material PVC
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 2901015
- Zoro # G6161009
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.37 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (400-AC3834)
- VIEGA Elbow (84310)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- KOHLER Modern Robe Hook (24757-CP)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1627015)
- ASAHI 1-1/2" Socket PVC Ball Valve 2-Way (161070015)
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (1603025)
- ASAHI 2" Thread PVC Ball Valve 2-Way (2511020)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- HOMEWERKS VGV1LHB4BB 0.75 In. Brass Gas Ball Valve (567923)
- Asahi Valves