Shop All Diaphragm Valves
Asahi
Diaphragm Valve, 7-11/16" L, 1" Pipe Size
Mfr # 1544010
Zoro # G6161867
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 in
- Connection Butt
- Coefficient of Volume 8.5
- Body Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1544010
- Zoro # G6161867
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 in |
Length | 7 11/16 in |
Overall Length | 7.69 in |
Nominal Valve Size | 1 in |
Details
Item | Diaphragm Valve |
Valve Design | 2-Way |
Connection | Butt |
Coefficient of Volume | 8.5 |
Body Material | PVDF |
Diaphragm Material | PTFE |
Fluid Temp. Range | -40 Degrees to 210 Degrees F |
Max. Pressure | 150 psi |
Seal Material | PTFE |
Connection Type - Side 1 | Butt Weld |
Coefficient of Volume (Cv) | 8.5 |
Operating Temperature - Minimum | -40 Degrees F |
Diaphragm Valve Type | 2-Way |
Maximum Pressure - Operating | 150 psi |
Operating Temperature - Maximum | 210 Degrees F |
Bonnet Material | Polypropylene |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 8.5, Nominal Valve Size 1 in, Connection Type - Side 1 Butt Weld, Diaphragm Material PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 210 Degrees F, Diaphragm Valve Type 2-Way, Body Material PVDF, Inlet Connection Gender Not Applicable, Overall Length 7.69 in, Operating Temperature - Minimum -40 Degrees F, ANSI Flange Class Not Applicable, Number of Flange Bolt Holes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Seat Diaphragm, Air Valve (269-665-GR)
- KOHLER Spout Assembly (1097031-BN)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BN)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- ASAHI Diaphragm Valve, 5-29/32" L, PVDF (1544005)
- ASAHI Valve, Diaphrgm, 1", PVC, Flanged (1461010)
- ASAHI Diaphragm Valve, 5-7/16" L, 1/2" Pipe Size (1542005)
- ASAHI Diaphragm Valve, 6-43/64" L, PVDF (1544007)
- ASAHI Diaphragm Valve, 6-3/32" L, 3/4" Pipe Size (1542007)
- HONEYWELL 315917 Diaphragm For Vp525 (315917)
- BASIKS Diaphragm Valve, PVDF, 1-1/2", EP/EP, Socket (DE14-150EPS-PF)
- Asahi Diaphragm Valves