Shop All Diaphragm Valves
Asahi
Diaphragm Valve, 10-9/32" L, PVDF
Mfr # 1542015
Zoro # G6161900
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 1/2 in
- Connection Socket IPS
- Coefficient of Volume 26
- Body Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1542015
- Zoro # G6161900
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 10 9/32 in |
Overall Length | 10.28 in |
Nominal Valve Size | 1 1/2 in |
Details
Item | Diaphragm Valve |
Valve Design | 2-Way |
Connection | Socket IPS |
Coefficient of Volume | 26 |
Body Material | PVDF |
Diaphragm Material | PTFE |
Fluid Temp. Range | -40 Degrees to 210 Degrees F |
Seal Material | PTFE |
Max. Pressure | 150 psi |
Coefficient of Volume (Cv) | 26 |
Connection Type - Side 1 | IPS |
Maximum Pressure - Operating | 150 psi |
Operating Temperature - Maximum | 210 Degrees F |
Diaphragm Valve Type | 2-Way |
Operating Temperature - Minimum | -40 Degrees F |
Standards | IPS |
Bonnet Material | Polypropylene |
Connection Type - Side 2 | Socket |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 26, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 IPS, Connection Type - Side 2 Socket, Standards IPS, Diaphragm Material PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 210 Degrees F, Diaphragm Valve Type 2-Way, Body Material PVDF, Inlet Connection Gender Not Applicable, Overall Length 10.28 in, Operating Temperature - Minimum -40 Degrees F, ANSI Flange Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- STRAHMAN Adapter Washdown Nozzle 3/4" Barb Swivel (360°) (SWIVADAP0075BR)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- ASAHI Valve, Diaphrgm, 1", PVC, Flanged (1461010)
- ASAHI Diaphragm Valve, 5-7/16" L, 1/2" Pipe Size (1542005)
- ASAHI Diaphragm Valve, 5-29/32" L, PVDF (1544005)
- ASAHI Diaphragm Valve, 6-3/32" L, 3/4" Pipe Size (1542007)
- ASAHI Diaphragm Valve, 6-43/64" L, PVDF (1544007)
- BASIKS Diaphragm Valve, CPVC, 1", EP/EP, Socket (DE14-100EPS-CP)
- JAMESBURY QUADRA-POWR IMO-32 DIAPHRAGM VALVE ACTUATOR (RKQ60)
- Asahi Valves