Shop All Butterfly Valves
Asahi
Butterfly Valve, 8" Pipe Size, PVC
Mfr # 2910080
Zoro # G6160835
Free Shipping & Returns
$3,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 8 in
- Connection Flange
- Voltage 120 V AC
- Max. Water Pressure 150 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 2910080
- Zoro # G6160835
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Body Material | PVC |
Connection | Flange |
Voltage | 120 V AC |
Max. Water Pressure | 150 psi WOG |
Number of Bolt Holes | 8 |
Standards | NSF-61 |
Seat Material | EPDM |
Compliance | UL-512 |
Mount | Bracket |
Brand & Series | Asahi 57P with 92 Actuator |
Description
Butterfly Valve, Body Material PVC, Pipe Size 8 in, Voltage 120 V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 11 3/4 in, Number of Bolt Holes 8, Connection Flange, Mount Bracket, Seat Material EPDM, UL-512, Standards NSF-61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- Asahi Butterfly Valves