Shop All Butterfly Valves
Asahi
Butterfly Valve, 8" Pipe Size, PVC
Mfr # 173730080
Zoro # G6159977
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 8 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173730080
- Zoro # G6159977
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29 in Hg |
Handle Type | Lever |
Standards | NSF-61 |
Temp. Range | 30 Degrees to 175 Degrees F |
Disc Material | Polypropylene |
Compliance | ASTM D1784 Cell Class 12454A |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Valve Body Material | PVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 8 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Standards NSF-61, ASTM D1784 Cell Class 12454A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- THRIFCO PLUMBING 2 Inch Plug Stainless Steel, Bulk (8918097)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- LASCO FITTINGS Coupling, 1/2 in, Schedule 40, FNPT, Gray (43000545)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Asahi Valves