Shop All Butterfly Valves
Asahi
Butterfly Valve, 6" Pipe Size, PVC
Mfr # 2910060
Zoro # G6160841
product price: $2,660.99
/ea
Free Shipping & Returns
$2,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 6 in
- Connection Flange
- Voltage 120 V AC
- Max. Water Pressure 150 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 2910060
- Zoro # G6160841
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Body Material | PVC |
Connection | Flange |
Voltage | 120 V AC |
Max. Water Pressure | 150 psi WOG |
Number of Bolt Holes | 8 |
Seat Material | EPDM |
Standards | NSF-61 |
Compliance | UL-511 |
Mount | Bracket |
Brand & Series | Asahi 57P with 92 Actuator |
Description
Butterfly Valve, Body Material PVC, Pipe Size 6 in, Voltage 120 V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 9 1/2 in, Number of Bolt Holes 8, Connection Flange, Mount Bracket, Seat Material EPDM, UL-511, Standards NSF-61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Slip Tee, 3/4 in Tube Size, Brass, Brass (U3370LF)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3" Adapter x 3" Female NPT (BULK-CGF-96)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- Asahi Butterfly Valves