Shop All Butterfly Valves
Asahi
Butterfly Valve, 4" Pipe Size, PVC
Mfr # 173730040
Zoro # G6159995
original price:
$430.99
5% off
new price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173730040
- Zoro # G6159995
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29 in Hg |
Handle Type | Lever |
Temp. Range | 30 Degrees to 175 Degrees F |
Compliance | ASTM D1784 Cell Class 12454A |
Liner Material | EPDM |
Standards | NSF-61 |
Disc Material | Polypropylene |
Number of Bolt Holes | 8 |
Valve Body Material | PVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Standards NSF-61, ASTM D1784 Cell Class 12454A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 4 MxS TM-550 MULTI-TURN (108-021)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- KOHLER Kit Spr Pcba Mode Hp Dual Prog (1407220)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- Asahi Butterfly Valves