Shop All Butterfly Valves
Asahi
Butterfly Valve, 2-1/2" Pipe Size, PVC
Mfr # 173730025
Zoro # G6160010
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 2 1/2 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173730025
- Zoro # G6160010
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29 in Hg |
Handle Type | Lever |
Compliance | ASTM D1784 Cell Class 12454A |
Temp. Range | 30 Degrees to 175 Degrees F |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Standards | NSF-61 |
Disc Material | Polypropylene |
Valve Body Material | PVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 2 1/2 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Standards NSF-61, ASTM D1784 Cell Class 12454A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/FPM, Lever Handle (BYV11040A0VL000)
- Asahi Butterfly Valves