Shop All Butterfly Valves
Asahi
Butterfly Valve, 12" Pipe Size, PVC
Mfr # 173719120
Zoro # G6160038
product price: $3,118.99
/ea
Free Shipping & Returns
$3,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 12 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173719120
- Zoro # G6160038
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Bolt Circle Dia. | 17 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29 in Hg |
Handle Type | Gear |
Number of Bolt Holes | 12 |
Compliance | ASTM D1784 Cell Class 12454A |
Disc Material | Polypropylene |
Standards | NSF-61 |
Temp. Range | 30 Degrees to 175 Degrees F |
Liner Material | EPDM |
Valve Body Material | PVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 12 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Standards NSF-61, ASTM D1784 Cell Class 12454A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (1VFG8)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Butterfly Valve, 8" Pipe Size, PVC (2910080)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- Asahi Butterfly Valves