Shop All Ball Valves
Asahi
6" Socket PVC Ball Valve 2-Way
Mfr # 111605060
Zoro # G6162366
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material PVC
- Body Style Inline
- Tube Size 6"
- Compliance ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111605060
- Zoro # G6162366
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 6" |
Tube Size | 6" |
Connection Size - Side 1 | 6 in |
Connection Size - Side 2 | 6 in |
Nominal Valve Size | 6 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 6 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Size 4", For Mfr. No. 4-375 (RK4-375CK1)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N038018)
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- ASAHI 1" Socket PVDF Ball Valve 2-Way (1627010)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- Asahi Valves