Shop All Check Valves
Asahi
6" PVC Wafer Check Valve
Mfr # 111205060
Zoro # G6196001
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material PVC
- Length 2.76"
- Material of Construction PVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 111205060
- Zoro # G6196001
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 6" |
Length | 2.76" |
Size | 6" |
Width | 8.74" |
Details
Body Material | PVC |
Item | Wafer Check Valve |
Material of Construction | PVC |
Max. Pressure | 150 psi |
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313C)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- ANVIL 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015606)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 1-1/2", Schedule 80, 300 psi Max Pressure (RB300-150)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1210015)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ASAHI 1-1/2" Flanged PVC Swing Check Valve (1201015)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- MAGIC 1-1/2" Slip PVC Silent Check Valve (B-0823-15)
- Asahi Check Valves