Shop All Ball Valves
Asahi
4" Thread PVC Ball Valve 2-Way
Mfr # 1607040
Zoro # G6161471
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline
- Tube Size 4"
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1607040
- Zoro # G6161471
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 14.25 in |
Handle Height | 7.01 in |
Nominal Valve Size | 4 in |
Handle Length | 11.81 in |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- KIPP Tube clamps flange aluminum (K0480.5225)
- PARKER Hollow Hex Plug, Steel, 17/50 in, Male SAE (6 HP5ON-S)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1601020)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S21AJE23H)
- Asahi Valves