Shop All Ball Valves
Asahi
4" Socket PVC Ball Valve 2-Way
Mfr # 1602040
Zoro # G6161745
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline
- Tube Size 4"
- Handle Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1602040
- Zoro # G6161745
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 13.89 in |
Handle Length | 11.81 in |
Handle Height | 7.01 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- ASAHI 1-1/2" Socket PVC Ball Valve 2-Way (161070015)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1606030)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- SMITH-COOPER Ball Valve, 3/4", 304, FP 800, 2pcs (4373001040)
- Asahi Ball Valves