Shop All Check Valves
Asahi
4" Flanged PVC Swing Check Valve, Max. Pressure: 100 psi
Mfr # 1206040
Zoro # G6199623
product price: $1,833.99
/ea
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material PVC
- Material of Construction PVC
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1206040
- Zoro # G6199623
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 4" |
Width | 9" |
Length | 11.81" |
Size | 4" |
Details
Connection Type | Flanged |
Body Material | PVC |
Material of Construction | PVC |
Max. Pressure | 100 psi |
Item | Swing Check Valve |
Description
Minimum flow resistance - Low pressure drop. Horizontal or vertical installation. All sizes rated for full vacuum service. Minimum back pressure to seat disc tightly. Top access cover facilitates maintenance without body removal from pipeline. All thermoplastic body. All PVC parts made of high impact PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Face, Spray For - Part# 1121-45 (1121-45)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ANVIL 1/2 X 2-1/2 Xh Blk Stl CW Npl (0330514605)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ASAHI 3" Flanged PVC Swing Check Valve (1201030)
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- Asahi Valves