Shop All Check Valves
Asahi
4" Flanged PVC Swing Check Valve, Length: 11.81"
Mfr # 1205040
Zoro # G6199529
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material PVC
- Max. Pressure 100 psi
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1205040
- Zoro # G6199529
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 4" |
Width | 9" |
Size | 4" |
Length | 11.81" |
Details
Connection Type | Flanged |
Body Material | PVC |
Max. Pressure | 100 psi |
Item | Swing Check Valve |
Material of Construction | PVC |
Description
Minimum flow resistance - Low pressure drop. Horizontal or vertical installation. All sizes rated for full vacuum service. Minimum back pressure to seat disc tightly. Top access cover facilitates maintenance without body removal from pipeline. All thermoplastic body. All PVC parts made of high impact PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK5)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- JONES STEPHENS 3/8" OD (1/4" ID) Gas Connector, 1/2" MIP x 1/2" FIP Ball Valve x 12" (G70201)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- Asahi Check Valves