Shop All Ball Valves
Asahi
3/8" Thread PVC Ball Valve 2-Way
Mfr # 161071003
Zoro # G6162558
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material PVC
- Body Style Inline
- Tube Size 3/8"
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 161071003
- Zoro # G6162558
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210601)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH02)
- ASAHI 2" Socket PVC Ball Valve 2-Way (161070020)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1603040)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (2511007)
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23)
- Asahi Valves