Shop All Ball Valves
Asahi
3/4" Socket x Thread CPVC Ball Valve 2-Way
Mfr # 1613007
Zoro # G6161456
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style Inline
- Tube Size 3/4"
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1613007
- Zoro # G6161456
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 5.08 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.94 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.34 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- EEMAX Heating Element, Bare Wire, 208V, 8000W (EX540)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY5)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1605010)
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- ASAHI Electronic Ball Valve, 2-1/2" Pipe Size (2901025)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- Asahi Valves