Shop All Ball Valves
Asahi
3/4" Socket PVDF Ball Valve 2-Way
Mfr # 1627007
Zoro # G6161270
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 3/4"
- Stem Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1627007
- Zoro # G6161270
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 4.72 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 2.34 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3.94 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 128880 (128880)
- CHICAGO FAUCET CFC Service Remote for For 2-Way Communication with Hytronic (116.585.00.1)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- ASAHI 3" Socket PVC Ball Valve 2-Way (111605030)
- ASAHI 1/2" Thread PVC Ball Valve 2-Way (161071005)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1601015)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline True Union (1829-012)
- Asahi Ball Valves