Shop All Ball Valves
Asahi
3/4" Socket PVDF Ball Valve 2-Way
Mfr # 1626007
Zoro # G6161331
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 3/4"
- Stem Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1626007
- Zoro # G6161331
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 5.08 in |
Handle Height | 2.34 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.94 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Flaring Tool, 3/16-5/8 In, 7 In L, 45 Deg (195-FC)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-08-08-O-SS)
- MOEN Service Kit (182546)
- ASAHI 1-1/2" Socket PVC Ball Valve 2-Way (161070015)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- ASAHI 1/4" MNPT x FNPT PVC Ball Valve 2-Way (1080002)
- ASAHI 1" Thread PVC Ball Valve 2-Way (161071010)
- ASAHI 3" Socket CPVC Ball Valve 2-Way (1614030)
- ASAHI 2" Socket PVC Ball Valve 2-Way (161070020)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Port: Full (2276290)
- Asahi Ball Valves