Shop All Ball Valves
Asahi
3/4" Socket PVC Ball Valve 2-Way
Mfr # 161070007
Zoro # G6162600
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style Inline
- Tube Size 3/4"
- Features Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 161070007
- Zoro # G6162600
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- SHARKBITE SHARKBITE TEE 1/2"" LF (U362LFA)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- ASAHI 1" Thread PVC Ball Valve 2-Way (161071010)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1602040)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1601010)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1606030)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- LEGEND VALVE 1/4" T-601 PVC BALL VALVE (201-301)
- Asahi Valves