Shop All Y & Basket Strainers
Asahi
3", Threaded, PVC, Y Strainer, 85 psi
Mfr # 1257030
Zoro # G6161970
original price:
$699.73
20% off
new price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Max. Fluid Temp. 120 Degrees F
- Screen Material PVC
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1257030
- Zoro # G6161970
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 17-11/64" |
Height | 9 1/4 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 1 Connection Size | 3 in |
Port 2 Connection Size | 3 in |
Port 3 Connection Size | 3 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 85 psi, Length 17 1/8 in, Height 9 1/4 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Cv Flow Factor 110 gpm, Includes Screen Yes, Maximum Pressure 85 psi, Micron Rating 840 micron, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 2 Connection Size 3 in, Port 2 Connection Type NPT, Port 3 Connection Size 3 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE CONN 1"" F LF (U094LFA)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540RH)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ASAHI 1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257005)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- ASAHI Strainer, Sediment, Screen 4", 20 Mesh (3182040)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- Asahi Y & Basket Strainers