Shop All Ball Valves
Asahi
3" Socket PVC Ball Valve 2-Way
Mfr # 2510030
Zoro # G6161158
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style Inline
- Tube Size 3"
- Handle Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 2510030
- Zoro # G6161158
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 10.39 in |
Handle Height | 9.59 in |
Inlet Connection Size | 3 in |
Nominal Valve Size | 3 in |
Outlet Connection Size - Side 2 | 3 in |
Outlet Connection Size - Side 1 | 3 in |
Handle Length | 9.45 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Type Socket, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Handle Material ABS, Outlet Connection Type - Side 1 Socket, Outlet Connection Size - Side 2 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- MOEN Shower Arm Flange Brushed Gold (137488BG)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- ASAHI 2" Socket PVC Ball Valve 2-Way (161070020)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- ASAHI 1" Socket x Thread CPVC Ball Valve 2-Way (1613010)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- ASAHI 3" Socket CPVC Ball Valve 2-Way (1614030)
- ASAHI 1-1/2" Thread PVC Ball Valve 2-Way (161071015)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- Asahi Valves