Shop All Ball Valves
Asahi
3" Socket CPVC Ball Valve 2-Way
Mfr # 1614030
Zoro # G6161395
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style Inline
- Tube Size 3"
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1614030
- Zoro # G6161395
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 11.14 in |
Connection Size - Side 1 | 3 in |
Handle Length | 9.45 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Height | 5.51 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUACARE Antimicrobial AS Seen On TV Handheld Shower Head Stainless Steel 1 pk (1639)
- THRIFCO PLUMBING Delta Faucet Stem / Cartridge, Grey Body, Replaces Delta Fauc (4401738)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- ASAHI 1" Thread PVC Ball Valve 2-Way (161071010)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1627015)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- ASAHI 6" Socket PVC Ball Valve 2-Way (111605060)
- ASAHI 3" Socket PVC Ball Valve 2-Way (111605030)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-158)
- Asahi Ball Valves