Shop All Check Valves
Asahi
3" PVC Wafer Check Valve, Length: 2"
Mfr # 111206030
Zoro # G6196062
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Size 3"
- Max. Pressure 150 psi
- Width 5.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111206030
- Zoro # G6196062
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Width | 5.67" |
Length | 2" |
Details
Body Material | PVC |
Max. Pressure | 150 psi |
Item | Wafer Check Valve |
Material of Construction | PVC |
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly-Side Spray (1085211-SN)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- LEGEND VALVE 1" GALVANIZED UNION (352-445)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1210015)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 6" Flanged PVC Swing Check Valve (1201060)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- S.U.R. & R. AUTO PARTS 3/8" Check Valve (CKV7)
- Asahi Check Valves