Shop All Check Valves
Asahi
3" Flanged PVC Swing Check Valve, Length: 10.24"
Mfr # 1206030
Zoro # G6199571
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material PVC
- Width 7-1/2"
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1206030
- Zoro # G6199571
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 7-1/2" |
Size | 3" |
Length | 10.24" |
Details
Connection Type | Flanged |
Body Material | PVC |
Material of Construction | PVC |
Item | Swing Check Valve |
Max. Pressure | 150 psi |
Description
Minimum flow resistance - Low pressure drop. Horizontal or vertical installation. All sizes rated for full vacuum service. Minimum back pressure to seat disc tightly. Top access cover facilitates maintenance without body removal from pipeline. All thermoplastic body. All PVC parts made of high impact PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" C x C x M TEE (302-363)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- KOHLER Nut (1395648)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1210015)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- Asahi Check Valves