Shop All Check Valves
Asahi
3" Flanged PVC Swing Check Valve
Mfr # 1201030
Zoro # G6162305
product price: $1,450.99
/ea
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material PVC
- Seal Material - Check Valves EPDM
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1201030
- Zoro # G6162305
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 7-1/2" |
Length | 10 15/64 in |
Size | 3" |
Pipe or Tube Size - Check Valves | 3 in |
Overall Height | 6 39/64 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- PROSOURCE Exclusively Orgill Pipe Coupling, 2 in, Threaded, Malleable Steel, SCH 40 Schedule, 300 psi Pressure (21-2G)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- Asahi Valves